Amax Lighting LED-WS18 LED Wall Sconce, 18W, 4000 CCT, 1100 Lumens, 82 CRI, Nickel Accents
Write a Review
|
Questions & Answers (0)
Product Description
LED Wall Sconce is manufactured with the finest material and craftsmanship to meet the need of our customers. Die formed out of cold rolled steel. Acrylic opal diffuser w/nickel finish. LED Module cool white , 50,000 average life. Can be mounted horizontally or vertically.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.5 in |
| Width | 10-1/2 in |
| Depth | 9-1/2 in |
| Height | 4 in |
Product Details
| Type | LED Wall Sconce |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | Silver |
| CRI | 82 |
| Number of Lights | 1 |
| Mounting Location | Surface Mount |
| Wattage | 18 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-WS18 |
| Base Type | COB |
| Lumens | 1100 |
| Product Type | INDOOR/DAMP RATED |
| Shape | COB |
| Brand | Amax Lighting |