Nuvo 60/337 Empire-2 Light Vanity & Wall, Alabaster, Polished Chrome, 14.875"W X 6.25"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/337 Empire-2 Light Vanity & Wall, Alabaster, Polished Chrome, 14.875"W X 6.25"H
The Glamour collection features style at affordable prices. This collection is beautifully Finished in either Brushed Nickel or Old Bronze. This Energy Star rated collection is offered in many different styles to meet a large degree of applications.
The Glamour collection features style at affordable prices. This collection is beautifully Finished in either Brushed Nickel or Old Bronze. This Energy Star rated collection is offered in many different styles to meet a large degree of applications.
PRICE
$69.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-7/8 in |
| Depth | 8 in |
| Height | 6-1/4 in |
Product Details
| Style | Transitional |
| Color | Silver |
| Series | Nuvo |
| Bulb Type | A19 |
| Number of Lights | 2 |
| Brand | Satco |