Nuvo 60/4741 Candice-3 Light Ceiling-Flush Dome Fixt., Flat Pleated White Shade, 15"W X 7.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/4741 Candice-3 Light Ceiling-Flush Dome Fixt., Flat Pleated White Shade, 15"W X 7.5"H
Candice blends the design of traditional chandeliers from the past with contemporary Finishes and materials used today. The results are strikingly rich lighting fixtures with a look all their own. Truly original. This collection is Finished in Brushed Nickel with Pleated White fabric Shades.
Candice blends the design of traditional chandeliers from the past with contemporary Finishes and materials used today. The results are strikingly rich lighting fixtures with a look all their own. Truly original. This collection is Finished in Brushed Nickel with Pleated White fabric Shades.
PRICE
$246.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 7.5 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Brushed Nickel |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 3 |
| Style | Contemporary |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/4741 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |