Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :T9FB1299072

MPN #: 60-640

Nuvo 60/640, 1 Light-Hood Lantern W/Satin Frosted Glass, Satin Frosted, Old Bronze, 6"W X 8.875"H

Product Description
Satco 60/640, 1 Light-Hood Lantern W/Satin Frosted Glass, Satin Frosted, Old Bronze, 6"W X 8.875"H

The Central Park collection offers style at affordable prices. This collection is beautifully Finished in Old Bronze, White or Textured Black. This collection features Clear Beveled Panels.

PRICE
$42.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height8.875 in

Product Details

UL ApplicationWall
Manufacturers Part Number60-640
Bulb BaseMedium
BrandSatco

Compliance & Certifications

UL ClassificationWet