Amax® Outdoor Wall Lantern with LED Bulb Included, 1490 Lumens, 15W, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
3000K LED outdoor wall lantern. 15W LED bulb E26 base A19 vintage included. Metal housing. Clear Glass shade. Wet location rated. Adjustable time, distances and lumens motion sensor, dusk to dawn. AC 120V (GFCI).
This Classic Outdoor Lantern, delivers ample amount of light while showing a great craftmanship and elegant details, with a clear glass shade that diffuses the light evenly. Made out of rolled steel with a baked enamel coat of matte black.
This Classic Outdoor Lantern, delivers ample amount of light while showing a great craftmanship and elegant details, with a clear glass shade that diffuses the light evenly. Made out of rolled steel with a baked enamel coat of matte black.
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 11-1/4 in |
| Height | 7-1/2 in |
| Weight | 4 lbs |
Product Details
| Type | Wall Lantern |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | Black |
| For Use With | E26 Base A19 Light Bulb |
| CRI | >80 |
| Mounting Location | Wall |
| Wattage | 15 W |
| Voltage | 120 V |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-OWL1 |
| Bulb Type | LED |
| Lumens | 1490 |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL Listed |