- 8" I.D. Aluminum Tube
- 31" Overall Height
- 16" Base with 9/16" Diameter Mounting Holes
- 5/16" Wall Thickness
- Does Not Meet NFPA 1901 Standards, Contact Air Systems for NFPA 1901 Compliant Stations
- For use with AC-60, AC-97, SCBA/SCUBA Cylinders
Air Systems International Floor Mount Single Cylinder Fragmentation Fill Station, FRAG-1
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,559.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 31"H |
Product Details
| Type | Supplied Air System Accessory |
| Cylinder Capacity | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Floor Mount Single Cylinder Fragmentation Fill Station |
| Color | White |
| Manufacturers Part Number | FRAG-1 |
| For Use With | SCBA Cylinders |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |