Paraclipse® 60 Day Capture Cartridges® for Terminator Replacement Carts, 4PK -73891
Write a Review
|
Questions & Answers (0)
Product Description
Thanks to the Paraclipse patented auto-advancing cartridge system, messy and unsanitary glue boards are a thing of the past Easily and safely eliminate the flies in your facility with Paraclipse, relying on the ultra-violet light and replaceable cartridges used in its system. This cartridge contains a ribbon with 970 sq. in. of catching surface that allows it to trap over 4000 flying insects. It will last up to 60 days, and an audible alert notifies the operator when it's time to be changed. This item also has no insecticides or pesticides making it USDA & FDA compliant.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 7-1/4 in |
| Depth | 9-1/4 in |
| Weight | 5 lbs |
| Coverage | 10,000 Sq. Ft. |
Product Details
| Type | Accessory |
| Cartridge Life | 60 Days |
| Color | Black |
| For Use With | Terminator |
| Capacity | 4,000+ Flies |
| Wattage | 20 W |
| Voltage | 120 V |
| Material | Plastic |
| Package Quantity | 4 Cartridges |
| Manufacturers Part Number | 73891 |
| Brand | Paraclipse |