x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® 60" Desk, Gray, Unassembled

Interion® 60" Desk, Gray, Unassembled

Item #: WB240265GY

(11)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Rustic Gray
  • Cherry
  • Mahogany
  • Walnut
  • Gray

Gray

Frequently Purchased Together

  • Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

    $257.95

  • Interion® 30" Lateral File Cabinet 2 Drawer Black

    $339.95

  • Interion® 36"W Right Handed Return Table, Gray

    $138.95

Price: $236.95

Save $11.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® OFFICE PARTITION FURNITURE
60W Desk
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on Black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Bridge, Return or Peninsula to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.

  • WIDTH INCHES 60
  • DEPTH INCHES 24
  • HEIGHT INCHES 30
  • ASSEMBLY Unassembled
  • BRAND Interion By Global Industrial
  • CONSTRUCTION Laminate top with steel frame
  • DESCRIPTION 60" Desk
  • FRAME COLOR Black
  • TOP FINISH Gray
  • Base Model Number 240265
  • TYPE Furniture
  • FURNITURE TYPE Desk
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    4
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARY

    Date: February 23, 2021

    Great desks
    Your review:
    Easy assembly - great for office area
  • Reviewer: NATHAN

    Date: January 16, 2021

    Great buy!
    Your review:
    Strong beautiful table
  • Reviewer: BELINDA

    Date: September 08, 2020

    Highly recommend
    Your review:
    Very pleased with how sturdy & easy it was to put together. Really nice looking desk
  • Reviewer: ALIREZA

    Date: June 09, 2020

    Easy to assemble
    Your review:
    Solid and nice table
  • Reviewer: Anonymous

    Date: March 23, 2018

    Good Quality
    Your review:
    I was looking for an an inexpensive desk to use in one of my support departments. This one worked perfectly. Looks nice and is pretty sturdy.
  • Reviewer: Anonymous

    Date: November 11, 2016

    Good, solid, deep table
    Your review:
    Good, solid, deep table
  • Reviewer: Anonymous

    Date: June 12, 2015

    GLOBAL OFFICE PARTITION FURNITURE
    Your review:
    Excellent product. A variety of different items allow you to create multiple setups to better use the space available. Easy to assemble, easy to clean. Sturdy construction.
  • Reviewer: Anonymous

    Date: March 25, 2014

    Great Item
    Your review:
    Perfect description of item. Easy to put together. Quick delivery of item.
  • Reviewer: Anonymous

    Date: February 01, 2013

    Great Desk / Great sales person
    Your review:
    Just wanted to let you know that the desk is great.
  • Reviewer: Anonymous

    Date: April 05, 2012

    Good looking
    Your review:
    Nice and heavy for sturdiness and stable. 20 min assembly time. Like the capability to add modules later. Keep this one in the catalogue.
Product Q & A

There are no questions for this product.

Upgrade this item for just $10.00 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 60" Desk, Gray, Unassembled

Interion® 60" Desk, Gray, Unassembled

Item #: WB240265GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Interion® 60" Desk, Gray, Unassembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant