- For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
- Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
- Beams supplied standard with shackle connections
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Individually proof loaded per OSHA requirements and shipped with certification paperwork
- RFID tracking chip equipped
M&W 60" Economy Lift Beam Fixed Length 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,599.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Weight Capacity | 1000 lbs |
| Weight | 40 lbs |
| Spread | 60 in |
| Dimension A | 0.75 in |
| Head Room | 10-1/4 in |
| Upper Bail | 4 x 5 in |
| Dimension D | 3.5 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | 15046 |
| Brand | M&W |