Eagle 60 Gal. Folding Quik-Deploy SpillNest, 4' x 4' x 6", Yellow, T8005FS
Write a Review
|
Questions & Answers (0)
Product Description
Quik-Deploy Folding SpillNEST is a compact and affordable solution for a fast response to leaks and drips. This product comes in 6 sizes and features a thinner 2" sidewall width, an extended 6" sidewall height that allows for up to 30% more spill capacity and a secure strap for easy folding and storage. Conveniently folds saving shipping and storage space. Constructed of high-quality PVC Fabric. Made in the USA. T8005FS - 60 Gal. 4' x 4' x 6".
PRICE
$389.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 ft |
| Width | 48 ft |
| Height | 6 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Spill Containment Berm |
| Color | Yellow |
| Style | Foam Wall |
| Capacity | 42 gal |
| Manufacturers Part Number | T8005FS |
| Wall Material | PVC Coated |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Helps comply with EPA SPCC regulations |