Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225243

MPN #: MIX1060

Vollrath® 60 Quart Mixer With Guard, 40760, 16 Amps, NSF

Product Description
Vollrath, 60 Quart Mixer With Guard, 40760, 16 Amps, NSF

Features:
  • Three speed transmission
  • Safety cut-switch automatically turns the unit off if gears are changed without stopping the mixer
  • 60 qt model includes bowl truck for convenient bowl transport
  • Number 12 hub accommodates Vollrath Meat Grinder and Vegetable Slicer attachments for flexibility between grinding, slicing, and mixing. Non-Vollrath attachments are not recommended. They will not work properly and will void the warranty.
  • Comes standard with: Dough hook, Wire whisk, Spatula, Stainless steel mixing bowl, Safety guard
  • All mixers feature a 30 minute timer - mixer automatically stops when timer ends
PRICE
$18,199.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity60 qt
Horsepower2 HP
Voltage208-240 V
Package Quantity1
Description60 Quart Mixer With Guard
Manufacturers Part NumberMIX1060
Amperage16 A
BrandVollrath

Compliance & Certifications

CertificationsNSF