Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225244

MPN #: 40755

Vollrath® Countertop Mixer With Guard, 40755, 7 Quart

Product Description
Vollrath, Countertop Mixer With Guard, 40755, 7 Quart

Features:
  • Commercial grade table model with a powerful 1/3 hp motor
  • Five speed direct drive transmission, 100% gear driven
  • Digital control panel to make easy speed shifts while unit is running
  • Compact design for smaller footprint, easier cleaning, and portability
  • Non-skid rubber base
  • 30 minute timer
PRICE
$2,235.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-1/8 x 17-3/4 x 20-1/4 in

Product Details

Horsepower0.33 HP
Capacity7 qt
Voltage120 V
DescriptionCountertop Mixer With Guard
Manufacturers Part Number40755
Amperage13.8 A
BrandVollrath

Compliance & Certifications

CertificationsNSF, ETL - US