Vollrath® Reducer Kit, 40781, For 60 Quart Mixer
Write a Review
Questions & Answers (0)
This kit comes with a whisk, 30 quart stainless steel bowl, a beater and a dough hook.
Specifications
Product Details
| Manufacturers Part Number | 40781 |
| For Use With | Vollrath 60 Quart Mixer |
| Description | Reducer Kit - 60 Qt., Whisk, Bowl, Beater, Dough Hook |
| Brand | Vollrath |
Related Products
Features High-performance 1 peak HP motor for durability and quickly mixing the coldest, hardest ice creams Three-speed rocker switch - 16,000, 20,000, and 24,000 RPM PULSE switch will run motor at selected speed to fine-tune your mix Increased cup clearance: slide cups into position without tilt - don't lose any ingredients before or after mixing Fully automatic START/STOP operation Motor will run at selected speed once cup is in position Frees up operator for other tasks and ensures consistent results Heavy-duty die-cast housing - easy to clean and impressive footprint Brand new ...
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. This "j" style dough hook for the hobart h600 and related mixers has been manufactured with a close attention to quality and is nsf-approved. Aluminum. note: this hook is for lighter mixer batches. Spiral dough hooks are recommended for heavy dough batches, like bread or pizza dough. If you're buying in order to process heavy dough batches, please buy a 60ds. (Not for hobart ...
This high-quality mixer bowl for hobart's d300 and other 30-quart mixers has been manufactured to the highest standards of production and is nsf-approved. It is without question the best aftermarket bowl on the market for "classic" hobart mixers. (Not for hobart legacy models.) Features: Meets all nsf and us government specifications True one piece construction for more durability Satin finish resists scratches Heavy gauge 304 stainless steel (will not discolor product)
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. This adaptable beater paddle, when used with the appropriate bowl, allows owners of larger hobart mixers to make smaller batches. This beater paddle works with a 30 quart bowl that fits 60, 80 and 140-quart mixers. This high-quality beater has been manufactured to the highest standards of production and is nsf-approved. (Not for hobart legacy models, these attachments twist ...
This nsf-approved grater-shredder power attachment is the highest-quality aftermarket version of hobart's vs-9 on the market today and can be used on mixers, choppers and power drives with a standard hobart style #12 hub. Made of heavy-gauge polished aluminum, the gs-12's hardened shafts are machined to close tolerances for superior performance.?. Features: These units come with a 3/16 shredder plate, safety latches and full instructions and are shipped in a strong packing box Used by many mixer manufacturers as an oem accessory Easy disassembly means clean-up is a snap Vs-12dh disk ...