Bahco® 7/16" Hex Arbor, Fits 14 - 30mm Hole Saw
Write a Review
|
Questions & Answers (0)
Product Description
Fits Hole Saws 9/16" - 1-3/16", 14 - 30mm, Industrial Box.
PRICE
$13.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/2-20 in |
| Diameter | 7/16 |
Product Details
| Type | Hole Saw Arbor |
| Material | Steel |
| Package Quantity | 1 |
| Description | Hole Saw Arbor |
| Manufacturers Part Number | BAH38341130 |
| Brand | Bahco |