- On/Off switch, electronic variable speed dial, flexible dust blower and blade-tensioning lever are all conveniently located up front on the arm for easy accessibility
- Tool-free blade clamp allows for quick, easy blade changes in seconds
- Single lever, tool-free blade tensioning allows for quickly adjusting the blade to the proper tension which maximizes blade life and accuracy
- Large, cast-iron table provides excellent material support and bevels 0° - 45° left and right
- Tool free blade clamp allows quick and easy blade changes in seconds
- Single lever, tool free tensioner quickly tensions blade for accuracy and maximum blade life
- On tool blade storage
Delta 40-694 20" Variable Speed Scroll Saw
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$689.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 16 in |
| Height | 13-3/8 in |
| Weight | 70 lbs |
| Table Size (L x W) | 16 X 24 in |
| Throat Depth | 20 in |
| Size | 20 in |
| Stroke Length | 3/4 in |
| Max Cutting Depth | 2-1/8 in |
| Table Height | 13-3/8 in |
Product Details
| Type | Scroll Saw |
| Amperage | 1.3 A |
| Style | Benchtop |
| Voltage | 120 V |
| Manufacturers Part Number | 40-694 |
| Table Material | Cast Iron |
| Brand | Delta |
Warranty
| Warranty | 5 yr |