Husqvarna TS 70 Tile & Masonry Saw (Stand Sold Separately)
Write a Review
|
Questions & Answers (0)
Product Description
Stand is sold separately.
TS 70 is the perfect choice for fast and effective cutting of materials up to 28 inches in length. A versatile saw perfect for both large and small tile and can make 22.5 degree and 45 degree miter cuts. The optional adjustable stand enables one person to move TS 70 around the jobsite. The water management system minimizes the water use for a clean work area. The machine is equipped with a separate water tank which supplies all water needed and facilitates the slurry sedimentation. Delivered with VARI-CUT™ tile blade.
TS 70 is the perfect choice for fast and effective cutting of materials up to 28 inches in length. A versatile saw perfect for both large and small tile and can make 22.5 degree and 45 degree miter cuts. The optional adjustable stand enables one person to move TS 70 around the jobsite. The water management system minimizes the water use for a clean work area. The machine is equipped with a separate water tank which supplies all water needed and facilitates the slurry sedimentation. Delivered with VARI-CUT™ tile blade.
PRICE
$2,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 25 in |
| Weight | 128 lbs |
| Arbor Size | 1/25 in |
| Blade Diameter | 10 in |
Product Details
| Max RPM | 3000 rpm |
| Type | Tile Saw |
| Horsepower | 1.5 HP |
| Power Source | Corded |
| Voltage | 120 V |
| Phase | Single |
| Manufacturers Part Number | 967318101 |
| Brand | Husqvarna |