Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SawTrax

Model # :WBB3201650

MPN #: C64C

Saw Trax Compact Classic Vertical Panel Saw, 64'' Crosscut

Product Description
Includes:
  • Accu-Square Alignment System
  • Accu-Glide Sealed Bearing System
  • Powder Coated Steel Frame
  • Nickel Chrome Plated Guide Tubes
  • Quick Release Carriage with 2 Locks
  • Retraction Mechanism
  • Cord Holder
  • Center Material Support
  • Makita 5007F saw
  • Trigger Lock
  • Spinning Saw Insert Plate
  • Dust Containment Hood
  • Single Vertical and Horizontal Measuring Tapes


PRICE
$2,599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66
Weight267 lbs

Product Details

Manufacturers Part NumberC64C
TypeVertical Panel Saw
Package Quantity1
BrandSawTrax