Global Industrial
Model # :WB319091
Global Industrial Mobile Louver Panel Rack, 60"W, Blue
Write a Review
|
Questions & Answers (0)
Product Description
60"W Louver Panel Rack
60"W Louver Panel Rack organizes and stores small parts at workstations and in lean environments. Entire unit is made of welded steel for long lasting durability. Molded louvers on both sides of panel securely support plastic bins for organized small parts storage (bins not included). Louvered panel adjusts up or down along punched posts for maximum versatility. Panel rack rolls into position on four swivel locking casters. Side push handle eases maneuverability around the work area. Measures 60" wide. The pegboard measures 54"W x 19"H. Panel color is blue.
60"W Louver Panel Rack organizes and stores small parts at workstations and in lean environments. Entire unit is made of welded steel for long lasting durability. Molded louvers on both sides of panel securely support plastic bins for organized small parts storage (bins not included). Louvered panel adjusts up or down along punched posts for maximum versatility. Panel rack rolls into position on four swivel locking casters. Side push handle eases maneuverability around the work area. Measures 60" wide. The pegboard measures 54"W x 19"H. Panel color is blue.
PRICE
$355.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 60 in |
| Weight Capacity | 125 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Louver Panel Rack |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Color | Blue |
| Leg Type | Fixed |
| Manufacturers Part Number | 319091 |
| Brand | Global Industrial |