Little Giant® Mobile 2-Sided Pegboard Lean Tool Rack, 36"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
2-Sided Pegboard Truck - Mobile A-Frame has 16 gauge welded steel pegboard panels on both sides. Great for organizing tools and components. Holes are 1" on center and accept most common light and heavy-duty hooks. Pegboard panels are 48"H. Overall height is 56". 2 swivel and 2 rigid casters with non-marking 5" polyurethane wheels. Gray powder coated finish. (Pegs and bins not included).
PRICE
$1,125.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 56 in |
| Weight Capacity | 1200 lbs |
| Weight | 159 lbs |
| Wheel Diameter | 6" |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | 2 Sided |
| Color | Gray |
| Panel Type | Pegboard |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | AFPB-2436-5PY |
| Brand | Little Giant |