Triton Products Tool Cart, Louvered Panel, 48"L x 51-1/2"H x 29-3/4"W
Write a Review
|
Questions & Answers (0)
Product Description
Tool Cart, LPC-2, Louvered Panel, 48"L x 51-1/2"H x 29-3/4"W
The louvered panel mobile tool cart is a combination of DuraBoard pegboard and louvered panels providing more options to organize tools and parts for any job. The mobility of the cart provides the most secure and durable way to transport tools, supplies and parts anywhere within a service facility or across the factory floor. Ideal for MRO and factory OEM applications and to support Lean Manufacturing and 5S company initiatives. Lightweight aluminum frame and bottom shelf combined with commercial grade DuraBoard 1/4 in. polypropylene pegboards and steel epoxy coated louvered panels keep tools, fasteners and parts at your fingertips and in place. Use DuraHook pegboard hooks lock to the DuraBoard to keep tools secure. Dual sided Storability provides tool and parts accountability so you have the right tools and fasteners for the job saving time and footsteps. An easy pull handle, 2 stationary and 2 swivel and locking casters make the LPC-2 the most effective and heavy duty tool cart and louvered panel system available.
The louvered panel mobile tool cart is a combination of DuraBoard pegboard and louvered panels providing more options to organize tools and parts for any job. The mobility of the cart provides the most secure and durable way to transport tools, supplies and parts anywhere within a service facility or across the factory floor. Ideal for MRO and factory OEM applications and to support Lean Manufacturing and 5S company initiatives. Lightweight aluminum frame and bottom shelf combined with commercial grade DuraBoard 1/4 in. polypropylene pegboards and steel epoxy coated louvered panels keep tools, fasteners and parts at your fingertips and in place. Use DuraHook pegboard hooks lock to the DuraBoard to keep tools secure. Dual sided Storability provides tool and parts accountability so you have the right tools and fasteners for the job saving time and footsteps. An easy pull handle, 2 stationary and 2 swivel and locking casters make the LPC-2 the most effective and heavy duty tool cart and louvered panel system available.
PRICE
$1,375.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Depth | 29-3/4 in |
| Height | 51-1/2 in |
| Weight Capacity | 650 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Tool Cart |
| Color | Blue |
| Finish | Epoxy Coated |
| Material | Steel/Aluminum |
| Description | Tool Cart |
| Package Quantity | 2 |
| Manufacturers Part Number | LPC-2 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime yr |