Shelf Dimensions:
- 28-5/8" x 11-11/16"
Drawer Dimensions:
- (4) 29-9/16"W x 14-1/8 x 4
- (2) 29-9/16 x 14-1/8 x 6
- (2) 29-9/16 x 14-1/8 x 8
- 30–1/4"D x 66-3/8"W x 33-7/8"H
Weights & Dimensions
| Width | 66 in |
| Depth | 30 in |
| Height | 33-7/8 in |
| Weight Capacity | 2000 lbs |
| Nominal Height | 34 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Type | Service Bench Cabinet |
| Color | Gray |
| Number of Drawers | 8 |
| Style | Cabinet, Drawer, Shelf |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Mobile Bench Cabinet - 1 Shelf 8 Drawers |
| Leg Type | Fixed |
| Manufacturers Part Number | MBC-3060-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |