60"W Wall Mounted Hanger Style Coat Rack, Gray
|
Questions & Answers (0)
Product Description
60W Wall Mounted Hanger Style Coat Rack, Gray
All powder-coated steel rack with nickel chrome plated 1 hanger bar, capacity-5 hangers per foot.
All powder-coated steel rack with nickel chrome plated 1 hanger bar, capacity-5 hangers per foot.
PRICE
$279.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 11-1/2 in |
| Height | 6-1/2 in |
Product Details
| Style | With Hanger Bars |
| Type | Wall Mount Coat Racks |
| Material | Steel |
| Package Quantity | 1 |
| Description | 60"W Hanger Style Coat Rack |
| Color | Silver |
| Manufacturers Part Number | DS5H-MG |
| Brand | Magnuson Group |