High Country Plastics Wall Saddle Rack, WSR
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24 in |
| Width | 13-1/2 in |
| Height | 11 in |
| Weight | 3 lbs |
Product Details
| Description | Wall Saddle Rack |
| Color | Black |
| Manufacturers Part Number | WSR |
| Brand | High Country Plastics |
Related Products
This heavy-duty pack box is made to withstand years of back-country packing. Lightweight yet durable poly construction is impact-resistant and won't shatter. Our pack boxes are as functional as they are durable. All panniers come with aluminum screw inserts on the bottom to install our part #PLEG, set of 8 legs to convert the boxes into a 33" high table at your camp site. The lids double as your table top when not in use and secure to the boxes with plastic tabs. The sides are curved to fit comfortably on your pack horse or mule. Each box comes with blended poly-nylon straps for extra ...
Effortless Poultry Processing with SuperHandy's® Chicken Plucker - Transform your poultry processing with the SuperHandy® Electric Chicken Plucker. Powered by an 800W motor and 280RPM, it efficiently removes feathers with its 92 rubber fingers and large stainless steel drum, streamlining your operations for both DIY and commercial use. Capable of handling 2-4 birds simultaneously in just 15-30 seconds. Powerful Performance, Simplified Plucking - Our chicken plucker combines industrial-grade strength with a compact design. Ideal for various poultry sizes, it ensures quick and clean feather ...
High Country Plastics Half Moon Up Right, HMUR-48, 48 Gallons Upright Water Caddy allows you to take 48 Gallons of fresh water with you on your next road trip and will fit in most trailers against a flat wall. Caddy is manufactured with FDA approved Polyethylene so clean water added is safe for you and your animals to drink. Features include two 3/4" shut off valves and two 3/4" molded in aluminum drain inserts to prevent breakage, failure or sun rot. Translucent plastic allows you to see the water level; easy filling from top cap and drains from bottom valve. Includes (2) 1" x 55" straps ...
Add 47 inches to your arm length with Kane's light weight Rattle Paddle. The handle is fitted with a rubber grip for better handling and extra comfort. Steel balls trapped in the paddle allow you to move animals by sound alone. Make moving, sorting, and loading livestock easier with Kane's practical, animal friendly Rattle Paddles.
High Country Plastics Slant Load Upright Water Caddy, SL-39, 39 Gallons Slant Load 39 Water Caddy allows you to take 39 gallons of fresh water with you on your next road trip and fits conveniently in the corner of your walk-in tack room utilizing the "dead space" in the corner. The SL-18 is a perfect alternative for those trailers that require a smaller "footprint" than the SL-25 or SL-39. We manufacture it with FDA approved polyethylene so the water is safe for you and your animals to drink. Translucent poly allows you to easily check water levels in the tank. Fill cap is located on the ...