Bel-Art F24739-0003 Poxygrid Steel Triple Box Glove Dispenser Rack, 17-1/2" x 4-1/4" x 8-1/4"
Write a Review
|
Questions & Answers (0)
Product Description
Keep disposable gloves handy with these welded steel wire racks. Select rack to hold one, two or three boxes of disposable gloves, wipes or tissues. Each box drops into an individual retaining compartment and lifts out easily for replacement. Retaining compartment internal dimensions are 12.7cm W x 9.5cm D (5 x 3-3/4"). All models are designed for mounting to a vertical surface. Durable, blue epoxy coated racks are steam autoclavable at 121°C (250°F).
PRICE
$74.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 4-1/4 in |
| Height | 8-1/4 in |
Product Details
| Type | Glove Box Holder |
| Mounting Location | Wall |
| Capacity | Triple |
| Material | Epoxy Coated Steel |
| Package Quantity | 1 |
| Description | Poxygrid Steel Glove Dispenser Rack |
| Color | Blue |
| Manufacturers Part Number | F24739-0003 |
| Brand | Bel-Art |