- 7-gauge main frame features channeled steel with tube in tube design at peak stress point of frame for added strength and stability
- 14-gauge cross braces
- 16-gauge hanging rods
- Heavy duty caster features 325 lb. weight capacity
- Measures 4" x 1-1/4"
- Swivel wheels for easy gliding
- Dark Brown Powder Coated Steel
- 10 Year Limited Warranty
- Capacity to hold 60-70 coats or 84 chairs
Double-Tier Hanging Chair/Coat Truck, Holds 84 Chairs or 60-70 Coats
Write a Review
|
Questions & Answers (0)
Product Description
When chairs/tables are out, use as a coat-rack with removable rods.
PRICE
$679.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 67 in |
| Depth | 33-1/4 in |
| Height | 70 in |
Product Details
| Assembly Required | Yes |
| Type | Freestanding Coat Racks |
| Cart Type | Chair & Coat Cart |
| Color | Brown |
| For Use With | Chairs & Coats |
| Garment Capacity | 70 |
| Style | With Hanger Bars |
| Capacity | 84 Chairs |
| Material | Steel |
| Description | Double-Tier Hanging Chair/Coat Truck |
| Manufacturers Part Number | 84-60 |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |