Global Industrial
Model # :WB502593
Global Industrial Dolly Base Without Casters, 60"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Dolly Base (no casters)
Attach casters to a dolly base to mobilize your storage shelving or rack. Rugged 14 gauge welded frame. 1200 lb. capacity. Gray enamel finish. Hole spacing is 3" x 3" with 3/8" dia holes. Order casters separately.
Attach casters to a dolly base to mobilize your storage shelving or rack. Rugged 14 gauge welded frame. 1200 lb. capacity. Gray enamel finish. Hole spacing is 3" x 3" with 3/8" dia holes. Order casters separately.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Weight Capacity | 1200 lbs |
| Weight | 15 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Type | Dolly Base |
| Shelf Type | Boltless Open Shelving |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 502593 |
| Brand | Global Industrial |