Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3171699

MPN #: TL2RDC

Tape Logic® 600 Hot Melt Tape & Dispenser Combo, 2" x 55 Yds., 1.6 Mil, Clear

Product Description
Super strong polypropylene tape for cost-effective, repetitive, volume packaging.

Features:
  • Includes 2 Rolls of T901600 Tape Logic® Clear #600 Economy Tape with a TDTG2 Tape Logic® 2" Top Gun Carton Sealing Tape Dispenser
  • Hot melt adhesive provides an easy unwind and extra elongation for help in sealing irregular shapes
  • Excellent performance on over-stuffed cartons
  • Excellent shear strength
  • Application temperature range 32° - 104° F
  • Dispenser features a reinforced steel frame with a high-impact, plastic, tension control knob and a plastic loading gate


PRICE
$30.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
30.95
Buy 3 units - 5 units
29.95Save $1.00 (3%)
Buy 6+ units
28.95Save $2.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width2 in
Thickness1.6 mil
Core Size3 in

Product Details

TypeHot Melt Tape
Package Quantity2
DescriptionHot Melt Tape & Dispenser Combo
ColorClear
Manufacturers Part NumberTL2RDC
Application Temperature Range32-104 °F
BrandTape Logic