Scotch® Magic™ Tape 3/4" x 1000", 6 Rolls & Black Tape Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Value Pack 810C40BK Magic™ Tape 3/4" x 1000", 6 Rolls with deluxe desktop tape dispenser. Magic™ Tape is the original matte finish, invisible tape. It's the preferred tape for offices, home offices, and schools. Write on it with pen, pencil or markers. Deluxe desk dispenser enables one handed dispensing. Easy to load. Package includes one tape dispenser and six rolls of 3/4" x 1000" Magic™ office tape.
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 in |
| Width | 3/4 in |
| Core Size | 1 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 6/Pack |
| Tape Type | Invisible Tape |
| Description | Magic Tape with Dispenser |
| Color | Black |
| Manufacturers Part Number | 810C40BK |
| Brand | 3M Scotch |