Features:
- Use to attach shipping and product labels securely to packages
- A single roll will adhere approximately 400 standard labels
Weights & Dimensions
| Length | 72 yd |
| Width | 6 in |
| Thickness | 2 mil |
| Core Size | 3 in |
Product Details
| Type | Label Protection Tape |
| Package Quantity | 12 |
| Description | Label Protection Tape |
| Color | Clear |
| Series | T9236100 |
| Manufacturers Part Number | T9236100 |
| Brand | Tape Logic |