3M™ Lapping Film 266X 8-1/2" x 11" Aluminum Oxide 9 Micron - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Lapping Film 266X 8-1/2" x 11" Aluminum Oxide 9 Micron
Aluminum oxide mineral coated on 3 mil polyester film with a durable resin system and PSA backed. Available in 7 grades between 0.05 and 60.0 micron. Common applications include fiber optic finishing and roll superfinishing.
Applications are Flat Lapping.
Industries Include Electronics.
Aluminum oxide mineral coated on 3 mil polyester film with a durable resin system and PSA backed. Available in 7 grades between 0.05 and 60.0 micron. Common applications include fiber optic finishing and roll superfinishing.
Applications are Flat Lapping.
Industries Include Electronics.
PRICE
$520.00 Sold in packages of 200 / $2.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-1/2 in |
Product Details
| Color | Blue |
| Series | 266X |
| Manufacturers Part Number | 7000000276 |
| For Use With | Flat Lapping |
| Grit | 9 Micron |
| Grade | Ultra Fine |
| Product Type | Sheet |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA Back |
| Brand | 3M |