Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372298

MPN #: S-600W

Milton 600 1/4" MNPT 1/4" ID Hose End Fitting

Product Description
Milton 600 1/4" MNPT 1/4" ID Hose End Fitting

1/4" MNPT Brass hose fittings are used to assemble new hoses or replace old fittings on hoses. A hose clamp may also be used but is not as desirable. For best results and professional finished product the hose end should be secured with a crimped ferrule.

  • 1/4" hose inside diameter
  • 1/4" Male national pipe thread
  • Features a barb type construction that provides a secure grip on the hose inside diameter
PRICE
$5.30

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4IN
Width0.56 in
Depth0.74 in
Height0.56 in
Weight0 lbs
Connection1/4" MNPT x 1/4" ID ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHose End Fitting
Manufacturers Part NumberS-600W
BrandMilton