3/8" x 1/4" FNPT hex coupling brass hose fittings are used to assemble new hoses or replace old fittings on hoses.
- Brass hose fitting
- 1/4" x 3/8" female national pipe thread
- Female hex coupling
Weights & Dimensions
| Length | 1IN |
| Width | 0.69 in |
| Depth | 1.00 in |
| Height | 0.69 in |
| Weight | 0.1 lbs |
| Connection | 3/8" NPT x 1/4" NPT ga |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Hex Coupling Hose Fitting |
| Manufacturers Part Number | S-643-1W |
| Brand | Milton |