Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372395

MPN #: S-603W

Milton 603 3/8" MNPT 3/8" ID Hose End Fitting

Product Description
Milton 603 3/8" MNPT 3/8" ID Hose End Fitting

3/8" MNPT brass hose ends have a 3/8" ID hose and barb. Brass hose fittings are used to assemble new hoses or replace old fittings on hoses. A hose clamp may also be used but is not as desirable. For best results and professional finished product the hose end should be secured with a crimped ferrule.

  • 3/8" Male national pipe thread
  • For best results and professional finished product the hose end should be secured with a crimped ferrule
  • 3/8" hose inside diameter
PRICE
$6.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4IN
Width0.75 in
Depth1.75 in
Height0.75 in
Weight0.1 lbs
Connection3/8" MNPT x 3/8" ID ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHose End Fitting
Manufacturers Part NumberS-603W
BrandMilton