Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372252

MPN #: S-640W

Milton 640 1/4" ID Hose Mender Fitting

Product Description
Milton 640 1/4" ID Hose Mender Fitting

1/4" ID hose mender brass hose fittings are used to assemble new hoses or replace old fittings on hoses. A hose clamp may also be used but is not as desirable. For best results and professional finished product the hose end should be secured with a crimped ferrule. Both ends of these hose menders have 1/4" hose ID and hose barbs.

  • Assemble new hoses or replace old fittings
  • 1/4" hose inside diameter
  • Features a barb type construction that provides a secure grip on the hose inside diameter
PRICE
$5.60

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2IN
Width0.50 in
Depth2.01 in
Height0.50 in
Weight0 lbs
Connection1/4" x 1/4" ID ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHose Mender Fitting
Manufacturers Part NumberS-640W
BrandMilton