- DURABLE: Steel construction and black oxide finish.
- SWIVEL: Full 360-degree swivel hose end action.
- ELIMINATE: Delays and unwanted kinks/twisting in your air lines.
- FEMALE END: 1/4" Female NPT. (For 1/4" Male NPT end: Milton #658.)
- OTHER SUGGESTIONS: (Milton #658 = Barb 1/4" ID; Milton #658-1 = Barb 3/8" ID).
Milton (S-659) 1/4" NPT Full-Swivel Air Hose End Fitting
Write a Review
|
Questions & Answers (0)
Product Description
Milton (S-659) 1/4" NPT Full-Swivel Air Hose End Fitting (Female)1/4" FNPT swivel hose ends help eliminate kinked and twisted airlines. Offers a full 360-degree swivel and made of steel construction with a black oxide finish. This is the ¼" NPT female hose end. For the ¼" NPT male hose end (Barb ¼" ID): Milton #658For the ¼" NPT male hose end (Barb ⅜" ID): Milton #658-1
PRICE
$15.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2IN |
| Width | 0.75 in |
| Depth | 2.00 in |
| Height | 0.75 in |
| Weight | 0.1 lbs |
| Connection | 1/4" MNPT x 1/4" FNPT Swivel End ga |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Full-Swivel Air Hose End Fitting |
| Manufacturers Part Number | S-659W |
| Brand | Milton |