3M™ Cloth Belt 370DZ 4" x 91" 80 Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cloth Belt 370DZ 4" x 91" 80 Grit Aluminum Oxide
Designed for intermediate wood sanding operations where premature loading is a problem. Well-suited for most stationary belt sanding applications and wood species. The open coat feature provides a more aggressive cut than a comparable closed coat abrasiv
Designed for intermediate wood sanding operations where premature loading is a problem. Well-suited for most stationary belt sanding applications and wood species. The open coat feature provides a more aggressive cut than a comparable closed coat abrasiv
PRICE
$1,212.50 Sold in packages of 50 / $24.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 91 in |
| Width | 4 in |
| Backing Weight | Y Weight |
Product Details
| Coat Type | Open Coat |
| Series | 370DZ |
| Grit | 80 |
| Backing Material | Cloth |
| Manufacturers Part Number | 7010326532 |
| Grade | Medium |
| Product Type | Narrow Belt |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |
| Splice Type | Fabric Splice |