Hilmor H60BVS 60" Refrigeration Hoses With Ball Valve Adapters 1839143, 1/4" & 3/8", Set Of 4
Write a Review
|
Questions & Answers (0)
Product Description
Our retooled hose includes an easy turn valve for added control of refrigerant loss. With the adapter, you get an extra 8" of hose. Features an extra abrasion-resistant layer for superior protection in tough conditions. All of our hoses are rated for 800 PSI working pressure to work with the newest high-pressure refrigerants.
PRICE
$339.95
2
2
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70-1/2 in |
| Width | 3/8 in |
| Height | 3/8 in |
| Weight | 1 lbs |
| Connection Size | 1/4", 3/8" |
Product Details
| Operating Temperature Range | -20 to 180° F |
| Color | Black |
| Burst Pressure | 4000 psi |
| Refrigerants | R-410A |
| Description | 60" Refrigeration Hoses With Ball Valve Adapters, 1/4" & 3/8", Set Of 4 |
| Manufacturers Part Number | 1839143 |
| Max Working Pressure | 800 psi |
| Brand | Hilmor |
Warranty
| Warranty | 1 yr |