Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3136424

MPN #: DCBP520-2

DeWalt® Max Powerstack™ Li-Ion Battery, 20V, 5.0 Ah, Pack of 2

Product Description
Our most powerful Yellow/Black battery in its class, the 20V MAX Dewalt® Powerstack™ 5.0Ah Battery utilizes revolutionary pouch cell technology to deliver 50% more power†, 50% more work per charge†, and 2X the lifespan†. Compatible with all Dewalt® 20V MAX tools and chargers, these Dewalt® Powerstack™ 5.0 Ah Batteries features an impact-resistant, rubber overmolded base and includes 3-LED Fuel Gauge state of charge indicator.

Features:
  • Packed With Power – Get 50% more power† to tackle tough jobs
  • More Efficient– Battery is 50% More Efficient making it Dewalt®'s most efficient battery in its class.
  • Durable Design: The non-marring over-molded rubber base also helps to protect finished surfaces
  • Long-Lasting: 2X lifespan† provides more overall investment value.
  • At-A-Glance-Charge-Status: Quickly check state-of-charge with 3-LED fuel gauge.
  • Dewalt® 20V MAX System Compatibility: Battery works with all Dewalt® 20V MAX tools and chargers
Includes:
  • (2) DCBP520 20V MAX Dewalt® Powerstack™ 5.0 Ah Battery


PRICE
$359.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/16
Width3-5/16 in
Height2-3/16 in
Weight2 lbs

Product Details

Battery TypeLithium-Ion
Charging Time90 Minutes
TypePower Tool Battery
ColorMulti-colored
Amperage5 A
KitNo
For Use WithDewalt 20V MAX Tools & Chargers
Batteries IncludedYes
Fuel GaugeYes
Number of Batteries2
Voltage20 V
Includes(2) DCBP520 20V Max Dewalt Powerstack™ 5.0 Ah Battery
MaterialPlastic
DescriptionLi-Ion Battery
Manufacturers Part NumberDCBP520-2
Battery Amp Hours5.0 Ah
BrandDeWalt

Warranty

Warranty3 Years Limited, 1 Year Free Service Contract, 90 Days Satisfaction Guaranteed