Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WB534533

MPN #: CSG15

BOSCH® CSG15 5” Concrete Surfacing Grinder 12.5 Amp w/ Dust Collection Shroud

Product Description
Bosch CSG15 5" Concrete Surfacing Grinder 12.5 Amp w/ Dust Collection Shroud

The Bosch CSG15 5-In. Concrete Surfacing Grinder has a dedicated dust-collection shroud for a cleaner work environment, as well as plenty of power. It delivers 12.5 AMPs and up to 9,300 RPM, for concrete grading, surface preparation and other tough concrete applications. Its dedicated dust guard system is a comprehensive solution for collecting dust that allows grinding flush against walls. The system helps to provide a longer operational life, including a sealed motor and a sealed switch. It also has double-sealed ball bearings and two lip-sealing rings to protect against dust contamination. With Constant Response™ circuitry, this grinder's motor can handle extended operational load, which allows the user to reach areas where walk-behind unit can't touch. Its spindle lock allows for quick wheel changes, it has a wrap-around auxiliary handle and it includes Service Minder™ brushes.

Includes

(1) - Auxiliary Handle
Flange Kit
(1) - Spanner Wrench
(1) - 5" Diamond Cup Wheel
(1) - Surface Guard with Vacuum Connection
(1) - Carrying Case

PRICE
$549.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.75 in
Height6.0 in
Weight6 lbs
Wheel Diameter5 in
Size5 in
Spindle Thread5/8 -11 UNC in

Product Details

TypeSurface Grinder w/ Dust Extraction
Amperage12.5 A
No Load Speed9,300 RPM
Switch TypeSlide
StyleSurfacing Grinder
Voltage120 V
IncludesGrinder, Handle Flange Kit, Wrench, 5" Cup Wheel, Guard, Vacuum Connection, Case
DescriptionSurfacing Grinder 12.5 Amp w/ Dust Collection Shroud
Manufacturers Part NumberCSG15
BrandBosch