Guardian 52" Universal Guardrail Post, Powder Coated Steel, Yellow, 52"L x 5-1/2"W x 5"H
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 61133 52" Universal Guardrail Post, Powder Coated Steel, Yellow
Our Universal Guardrail Post is designed to work with our variety of guardrail mounting options. This product are composed of lightweight welded steel and install easily into guardrail gusset mounts.
Our Universal Guardrail Post is designed to work with our variety of guardrail mounting options. This product are composed of lightweight welded steel and install easily into guardrail gusset mounts.
PRICE
$76.54
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 5-1/2 in |
| Height | 5 in |
| Weight | 11.8 lbs |
Product Details
| Type | Post |
| Finish | Powder Coated |
| Material | Steel |
| Description | 52" Universal Guardrail Post |
| Color | Yellow |
| Manufacturers Part Number | 61133 |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1910 & OSHA 1926 Subpart M |