Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tie Down

Model # :WBB3168451

MPN #: 71762

Tie Down Universal Guardrail Stack Rack Kit, 11 Guardails and 12 UCC Bases, 10'L Rails, Yellow

Product Description
Tie Down's Universal Guardrail Stack Rack Kit with UCC Bases includes 11 guardrails and 12 bases, offering a robust safety setup for your worksite. Weighing in at 40% of the weight of most competitors, it's significantly lighter without compromising on strength and durability. The Universal Guardrail included in this kit is designed to provide unparalleled freedom of movement for workers. Unlike active fall protection systems, which often require harnesses and lanyards, this guardrail system allows employees to perform their tasks without hindrance. Our Universal Compression Clamp (UCC) Bases are the heart of this system. They seamlessly integrate with over 95% of competitor upright guardrails, eliminating the need for pins. Installation is hassle-free with the simple use of an impact gun, ensuring a secure and wobble-free system. These bases are versatile, accommodating both 1.66 and 1.90 OD tubes, and are meticulously crafted from high-quality raw materials and components sourced exclusively from the USA. For added convenience, these bases stack three at a time, reducing shipping costs and simplifying storage. You can also opt for the grommeted padding feature for enhanced protection. Plus, this system is suitable for use on roofs with pitches of up to 2/12, ensuring OSHA compliance and comprehensive safety on your worksite.

Features:
  • Comprehensive Fall Protection: This kit includes 11 guardrails and 12 bases, stretching 110 linear feet. This kit complies with OSHA standards, providing an all-encompassing safety solution for your workplace
  • Exceptionally Lightweight: Weighing only 40% of what most competitors offer, this kit is significantly lighter, making transportation and installation easier without sacrificing durability. This kit weighs in approximately at 33 lbs. per guardrail, 58 lbs. per UCC bases, and 40 lbs. per pallet
  • Unrestricted Movement: The Universal Guardrail in this kit is designed to give workers unparalleled freedom of movement. Unlike active fall protection systems, it doesn't require cumbersome harnesses or lanyards, allowing employees to perform tasks efficiently and safely
  • Innovative UCC Bases: The Universal Compression Clamp (UCC) Bases are the backbone of this system. They seamlessly integrate with over 95% of competitor upright guardrails, eliminating the need for fiddly pins. Quick installation with an impact gun ensures a secure and wobble-free setup
  • Stackable Design: The bases are designed to stack efficiently, making them easy to transport, store, and deploy. The bases stack three at a time, reducing shipping costs and simplifying storage
  • Pitch Versatility: Suitable for use on roofs with pitches of up to 2/12, ensuring OSHA compliance and comprehensive safety
  • Kit Dimension: 120"L x 42"W x 20"H


PRICE
$5,099.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
5099.00
Buy 5+ units
4845.00Save $254.00 (5%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width42 in
Height20 in
Weight1190 lbs
Rail Diameter1-11/16 in
Middle Rail Height21-7/16 in

Product Details

Assembly RequiredYes
TypeSafety Railing System
ColorYellow
Mounting LocationCompression Base
FinishPowder Coated
MaterialSteel
DescriptionUniversal Guardrail Stack Rack Kit with UCC Base
Manufacturers Part Number71762
BrandTie Down

Compliance & Certifications

CertificationsOSHA 1910.29, 1926.502