- 3/8" male national pipe thread
- 1/2" hose inside diameter
- Full swivel
Milton 613-6 3/8" MNPT 1/2" ID Swivel Hose End Fitting
Write a Review
|
Questions & Answers (0)
Product Description
This 3/8" MNPT 360 degree full swivel hose fitting prevents hose from kinking. A hose clamp may also be used but is not as desirable. Brass hose fittings are used to assemble new hoses or replace old fittings on hoses. For best results and professional finished product the hose end should be secured with a crimped ferrule. A hose clamp may also be used but is not as desirable. This full swivel hose end fits a 1/2" hose ID.
PRICE
$6.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8IN |
| Width | 0.6875 in |
| Depth | 2.12 in |
| Height | 0.6875 in |
| Weight | 0.1 lbs |
| Connection | 3/8" MNPT x 1/2" ID ga |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Swivel Hose End Fitting |
| Manufacturers Part Number | 613-6 |
| Brand | Milton |