Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372003

MPN #: S-609W

Milton 609 1/4" FNPT 1/4" ID Swivel Hose End Fitting

Product Description
Milton 609 1/4" FNPT 1/4" ID Swivel Hose End Fitting

1/4" Female swivel hose end for 1/4" ID hose. Brass hose fittings are used to assemble new hoses or replace old fittings on hoses. A hose clamp may also be used but is not as desirable. For best results and professional finished product the hose end should be secured with a crimped ferrule.

  • Brass hose fittings are used to assemble new hoses or replace old fittings on hoses.
  • For best results and professional finished product the hose end should be secured with a crimped ferrule
  • 1/4" Inside hose diameter.
  • A hose clamp may also be used but is not as desirable
PRICE
$6.80

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2IN
Width0.63 in
Depth1.50 in
Height0.63 in
Weight0.1 lbs
Connection1/4" FNPT Swivel x 1/4" ID ga

Product Details

MaterialBrass
Package Quantity1
DescriptionSwivel Hose End Fitting
Manufacturers Part NumberS-609W
BrandMilton