Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2371988

MPN #: S-642W

Milton 642 3/8" ID Hose Mender Fitting

Product Description
Milton 642 3/8" ID Hose Mender Fitting

These brass hose menders are made for a 3/8" ID hose. Brass hose fittings are used to assemble new hoses or replace old fittings on hoses. A hose clamp may also be used but is not as desirable. For best results and professional finished product the hose end should be secured with a crimped ferrule. Both ends of these hose menders have hose barbs.

  • 3/8" hose inside diameter
  • For best results and professional finished product the hose end should be secured with a crimped ferrule
  • Features a barb type construction that provides a secure grip on the hose inside diameter
PRICE
$6.60

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2IN
Width0.50 in
Depth2.01 in
Height0.50 in
Weight0 lbs
Connection3/8" x 3/8" ID ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHose Mender Fitting
Manufacturers Part NumberS-642W
BrandMilton