Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983584

MPN #: 62-574

Stanley 62-574 21 Piece Multi-Bit Ratcheting Screwdriver Set

Product Description
Stanley® 62-574, 21 Piece Multi-Bit Ratcheting Screwdriver Set

  • Three-position switch enables clockwise and counter-clockwise ratcheting and locked position.
  • Bit storage in handle for quick and easy access.
  • Ergonomically designed handle.
  • Magnetic bit holder for speedy and secure changeover of bits.
  • INCLUDES:(1) 10-1/2 in (267 mm) Ratcheting Screwdriver; (6) 7/16, 11/32, 3/8, 5/16, 9/32, 1/4 in Nutdriver Bits; (3) #1, #2, #3 Phillips® Screwdriver Bits; (3) 3/16, 5/32, 1/4 in Flat Screwdriver Bits; (3) S1, S2, S3 Square Screwdriver Bits; (5) T6, T8, T10, T15, T20 Torx® Screwdriver Bits; Storage Rack


  • PRICE
    $29.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part Number62-574
    Number of Pieces21
    Description21 Piece Multi-Bit Ratcheting Screwdriver Set
    BrandStanley