Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :WBB3193243

MPN #: JHWSPRS-8CKP

Williams® SuperTorque™ 8 Piece Combination Screwdriver Set

Product Description
Features:
  • Contains 1 cabinet slotted, 4 keystone slotted and 3 Phillips® screwdrivers
  • 3 component handles provide a maximum comfort grip
  • Size is shown on blade and tip style is shown on handle for easy identification
  • Chrome blades prevent corrosion and can be easily cleaned
  • Sand blasted tip for greater screw-tip adherence and high resistance against corrosion


PRICE
$93.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Handle Color FamilyBlack/Blue
Manufacturers Part NumberJHWSPRS-8CKP
Number of Pieces8
Tip TypeSlotted, Phillips
DescriptionCombination Screwdriver Set
BrandWilliams