Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954725

MPN #: 621145

Allpoints 621145 Pocket Thermometer

Product Description
  • Pro-Accurate® Quick-Read Thermometer
  • 40 To +450°F/-40 To +230°C. 62-1145
  • 5"/12.7 Cm Stem With 2.5 mm Reduced Tip.
  • Waterproof.
  • 6-8 Second Response.
  • Recalibratable.
  • Nsf Approved
PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number621145
TypeThermometer, Gauge
BrandAllPoints