Global Industrial
Model # :WB436989
Global Industrial Portable Power System, 54AH/2000W, 2765WH
Write a Review
|
Questions & Answers (0)
Product Description
✓ Rechargeable lithium-iron battery
✓ Portable and lightweight
✓ Simultaneous Charge/Discharging for Uninterrupted Power
Provide portable AC power to devices such as laptops, printers, computers, and other electronics with the 2000W Global Industrial Portable Power System. These compact units are also capable of powering scales and testers while eliminating the need for hazardous extension cords or costly cable drops. This second-generation power system is capable of 51.2V simultaneous charging and discharging for continuous power throughout the day. At the end of each use, users can simply plug the unit in to a standard wall outlet to recharge. Each unit is built with GFCI reset, under-voltage protection, low voltage prompt, overload protection, and an LED power display. 3-Year Limited Warranty.
✓ Portable and lightweight
✓ Simultaneous Charge/Discharging for Uninterrupted Power
Provide portable AC power to devices such as laptops, printers, computers, and other electronics with the 2000W Global Industrial Portable Power System. These compact units are also capable of powering scales and testers while eliminating the need for hazardous extension cords or costly cable drops. This second-generation power system is capable of 51.2V simultaneous charging and discharging for continuous power throughout the day. At the end of each use, users can simply plug the unit in to a standard wall outlet to recharge. Each unit is built with GFCI reset, under-voltage protection, low voltage prompt, overload protection, and an LED power display. 3-Year Limited Warranty.
PRICE
$3,649.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/4 in |
| Width | 13-1/4 in |
| Height | 12-3/8 in |
| Weight | 68.3 lbs |
Product Details
| Battery Type | 52 Ah |
| Type | Portable Power System |
| Color | Blue |
| Power Type | Pure Sine Wave |
| For Use With | Electrical Loads with Corresponding Power |
| Batteries Included | Yes |
| Surge Power | 4000W |
| Voltage | 110 V |
| Battery Bank | 51.2V, 54AH, 2765WH |
| Output Power | 2000W |
| Material | Metal Plate |
| Manufacturers Part Number | 436989 |
| Number of Outlets | 4 |
| Batteries | 52Ah |
| Brand | Global Industrial |
Warranty
| Warranty | 3 yr |