- The Adjustable Gate Valve Lockout is made of durable polypropylene which is resistant to extreme temperatures ranging from -13 to 194°F (-25 to 90°C)
- Device is compact for easy carrying and storage
- Cover the valve handle with the gate valve lockout device and apply a personal padlock and lockout tag to ensure employee safety
- Supplied with English, Spanish and French danger labels
Brady® Adjustable Gate Valve Lockout, 1" To 6.5" Diameter, 8-1/4"W x 2-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 |
| Width | 2-1/8 in |
| Height | 5-1/8 in |
| Diameter | 6-17/25 in |
Product Details
| Type | Gate Valve Lockout |
| Color | Red |
| For Use With | Valve |
| Temperature Range | -13 To 194: °F |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Adjustable Gate Valve Lockout |
| Manufacturers Part Number | 64057 |
| Brand | Brady |