ZING Adj Gate Valve Lockout, 1" to 6.5", 7271
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable Gate Valve Lockout adjusts to fit gate valve hand wheels from 1 -6 1/2''. Durable plastic (polyurethane) construction.
PRICE
$48.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 5 in |
| Height | 2 in |
| Size | 2 x 5 x 7 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Gate Valve Lockout |
| Padlock Capacity | 4 |
| Color | Red |
| Number of Locking Points | 4 |
| For Use With | Gate Valve Hand Wheels From 1"- 6 ½" |
| Material | Plastic |
| Description | Adj Gate Valve Lockout, 1" - 6.5" |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |